4 IN PIPE GND CONN

Item #: 0707851

Cat #: CG4104

UPC: 783126092189

$ 308.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pipe Ground Connector, Conductor Size 8 to 4 AWG, IPS Size 4 Inch, Size 5-3/4 Inch W x 7/8 Inch D x 5-3/4 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High Strength Copper Alloy Body, High Strength Silicon Bronze Hardware, Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe, Applicable Standard W-F-406E

Overview

Pipe Ground Connector, Conductor Size 8 to 4 AWG, IPS Size 4 Inch, Size 5-3/4 Inch W x 7/8 Inch D x 5-3/4 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High Strength Copper Alloy Body, High Strength Silicon Bronze Hardware, Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe, Applicable Standard W-F-406E
Also known as: 783126092189, CG4104, OZGCG4104

Specifications

No Specifications Available