PLATT logo

4" Square Box, Welded, Metallic, 2-1/8" Deep, Green Ground Wire

Item #: 0707849
Cat #: 232SM
UPC: 050169982327
$ 14.16 EA
Company wide:
940 in stock
4 Inch Square Box, Welded, Metallic, Green Ground Wire, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch with (4) TKO, Bottom Knockouts: (2) 1/2 Inch with (2) TKO, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, Green Ground Wire, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch with (4) TKO, Bottom Knockouts: (2) 1/2 Inch with (2) TKO, Cubic Inches: 30.3
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169982327, 232SM, RAC232SM

Specifications

Knockouts: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Product Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockouts: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Product Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)