Bonding Strap, 6.00", Copper

Item #: 0707777

Cat #: ABS6

UPC: 783510333799

$ 101.79 EA
Company wide:
0 in stock
Bonding Straps, Conductive (3), Bulletin A80 (accessories - Misc.), Size/dims: 6.00", Material/finish: Copper

Overview

Bonding Straps, Conductive (3), Bulletin A80 (accessories - Misc.), Size/dims: 6.00", Material/finish: Copper

nVent HOFFMAN HOFABS6 bonding straps are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. Bonding straps optimize the electrical contact between each wire and help eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.

Also known as: 783510333799, ABS6, HOFABS6

Specifications

Material: Copper
Standards: California Proposition 65
Finish: Tinned
Weight: 0.260 lb
Material: Copper
Finish: Tinned
Standards: California Proposition 65
Weight: 0.260 lb