
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 16 x 14 x 8" ***Discontinued, See S
Item #: 0707774
Cat #: A16148CHFL
UPC: 783510148959
$ 491.46 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 16 x 14 x 8 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***
Overview
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 16 x 14 x 8 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
Also known as: 783510148959, A16148CHFL, HOFA16148CHFL
Features & Benefits
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- External welded-on mounting brackets for easy installation
- Oil-resistant gasket
- Quarter-turn slotted latches
- Seamless foam-in-place gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 16 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Width: | 14 in |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Width: | 14 in |
| Height: | 16 in |
| Mounting: | Surface |
| Material: | Steel |