DUST CAP PB CONTROL STATION

Item #: 0707702

Cat #: EFDB110DU2

UPC: 781381701570

$ 822.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Circuits 2, Contact Configuration 2NO-2NC, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3 Inch W x 5 Inch D x 6.31 Inch H, Application Hazardous Location

Overview

Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Circuits 2, Contact Configuration 2NO-2NC, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3 Inch W x 5 Inch D x 6.31 Inch H, Application Hazardous Location
Also known as: 781381701570, EFDB110DU2, APPEFDB110DU2

Specifications

No Specifications Available