Definite Purpose Control - Contactor

Item #: 0707604

Cat #: C25DNY155AL

UPC: 786685119427

$ 636.24 EA
Company wide:
0 in stock
Documents & Guides
3p 50a Dp Cont W/din Rail 120v Coil W/1no-1nc Aux Cont

Overview

3p 50a Dp Cont W/din Rail 120v Coil W/1no-1nc Aux Cont
Also known as: 786685119427, C25DNY155AL, CUTC25DNY155AL, contactor

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 50
Phase: 3
Poles: 3
Volts AC: 600
Volts AC Control: 110/120
Mounting: DIN Rail
Amps: 50