C-h S40n14s01n 1 Kva Export Trans

Item #: 0707573

Cat #: S40N14S01N

UPC: 786680109362

$ 2182.67 EA
Company wide:
0 in stock
1 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,50/60 Hz, 115 Degree C, Aluminum Windings

Overview

1 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,50/60 Hz, 115 Degree C, Aluminum Windings
Also known as: 786680109362, S40N14S01N, CUTS40N14S01N

Specifications

Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 1kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440