ATM MINI BLADE FUSE - 4 AMP (5 in TIN)

Item #: 0707567

Cat #: ATM-4

UPC: 051712814607

$ 2.53 EA
Company wide:
0 in stock
Documents & Guides
4A 32VDC Automotive Mini Blade-Type Fuse

Overview

4A 32VDC Automotive Mini Blade-Type Fuse
Also known as: 051712814607, ATM-4, BUSATM4

Specifications

Type: Automotive
Speed: Fast Acting
Mounting: Blade
Amps: 4
Volts DC: 32
Interrupt Rating DC: 1 kA
Type: Automotive
Mounting: Blade
Volts DC: 32
Speed: Fast Acting
Amps: 4
Interrupt Rating DC: 1 kA