RC65 Vertical Marking Cards, Legend: 11 - 20

Item #: 0707539

Cat #: 0232 042.25

UPC: 662019968025

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
RC65, Vertical Mount, (10) Marking Cards, Legend: 11 - 20. For use with 6 mm Terminal Blocks.

Overview

RC65, Vertical Mount, (10) Marking Cards, Legend: 11 - 20. For use with 6 mm Terminal Blocks.
Also known as: 662019968025, 0232 042.25, ENT1SNA232042R2500

Specifications

Size: 6 mm
Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Range: #11 - 20
Size: 6 mm
Family / Style: Entrelec
Color: White
Mounting: Vertical
Material: Polyamide
Range: #11 - 20