Wall Heater, 120V, Wht

Item #: 0707531

Cat #: E4315TRPW

UPC: 686334327893

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500 Watt, 120 Volt, Thermostat, White Grill

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500 Watt, 120 Volt, Thermostat, White Grill
Also known as: 686334327893, E4315TRPW, TPIE4315TRPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall