8/4 THHN VFD Lean TR Shielded Tray Cable

Item #: 0707524
Cat #: 08610804
UPC:
$ 5.70 FT
Clearance
Price good while supplies last
Company wide:
135 in stock
Documents & Guides
(4) 8 AWG, VFD Lean TR, THHN Type TC-ER, 600V, Double Shielded Tray Cable, Oil, Sunlight Resistant, Direct Burial, Black, 3-Wire, 1-Ground,Wire Color: Black, Green-Yellow. ***Cut to Length at Distribution Center Wire Room***

Overview

(4) 8 AWG, VFD Lean TR, THHN Type TC-ER, 600V, Double Shielded Tray Cable, Oil, Sunlight Resistant, Direct Burial, Black, 3-Wire, 1-Ground,Wire Color: Black, Green-Yellow. ***Cut to Length at Distribution Center Wire Room***
Also known as: 08610804, SAB08610804X1000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 8
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 8
Material: Copper
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)