18/4 THHN VFD Lean TR Shielded Tray Cable ***Discontinued***

Item #: 0707523

Cat #: 8611804

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 18 AWG, VFD Lean TR, THHN Type TC-ER, 600V, Double Shielded Tray Cable, Oil, Sunlight Resistant, Direct Burial, Black, 3-Wire, 1-Ground, Wire Color: Black, Green-yellow. ***Cut to Length at Distribution Center Wire Room*** ***Discontinued***

Overview

(4) 18 AWG, VFD Lean TR, THHN Type TC-ER, 600V, Double Shielded Tray Cable, Oil, Sunlight Resistant, Direct Burial, Black, 3-Wire, 1-Ground, Wire Color: Black, Green-yellow. ***Cut to Length at Distribution Center Wire Room*** ***Discontinued***
Also known as: 8611804, SAB08611804

Specifications

Gauge: 18 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 18 AWG
Material: Copper
Length: Cut to Length
Conductors: 4
Jacket: PVC
Color: Black
Volts AC: 600