Cord Clip, Push Mount, 0.38" (9.7mm) Bun

Item #: 0707465

Cat #: PMCC38H25-M

UPC: 074983589487

$ 0.44 EA
Company wide:
0 in stock
Documents & Guides
Push barb mount cord clip, .38" (9.7mm) bundle, natural, bulk package.

Overview

Push barb mount cord clip, .38" (9.7mm) bundle, natural, bulk package.
Also known as: 074983589487, PMCC38H25-M, PDTPMCC38H25M

Specifications

No Specifications Available