Ladder Jack, 2-Rung, Aluminum

Item #: 0707435

Cat #: AC10-14-02

UPC: 051751039139

$ 199.97 EA
Company wide:
0 in stock
Documents & Guides
Ladder Jack, 2-Rung Model, Short Body, Style: Extension, Mounts on Either Side of Extension Ladder, Material: Aluminum, Accepts Stages to 14 Inch Width, Recommended for Use with 300 lbs Type IA and 375 lbs Type IAA Extension Ladders. (OSHA and ANSI Allow Use with 250 lbs Type I Extension Ladders.)

Overview

Ladder Jack, 2-Rung Model, Short Body, Style: Extension, Mounts on Either Side of Extension Ladder, Material: Aluminum, Accepts Stages to 14 Inch Width, Recommended for Use with 300 lbs Type IA and 375 lbs Type IAA Extension Ladders. (OSHA and ANSI Allow Use with 250 lbs Type I Extension Ladders.)
Also known as: 051751039139, AC10-14-02, WERAC101402, Ladder jack

Specifications

Type: Extension Ladder
Type: Extension Ladder