
FDCT Device Box, 1-Gang, 3/4", PVC Coated Steel
Item #: 0707418
Cat #: PRFDCT2
UPC: 784011205202
$ 252.95 EA
Company wide:
0
in stock
Documents & Guides
FDCT Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Overview
FDCT Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205202, PRFDCT2, RRYPRFDCT2
Specifications
| Color: | Black |
| Gangs: | 1 |
| Material: | PVC Coated Steel |
| Color: | Black |
| Material: | PVC Coated Steel |
| Gangs: | 1 |