Push-Barb Cable Tie Mount, 0.13", HR, Black

Item #: 0707342

Cat #: PM2H25-M30

UPC: 074983583638

$ 0.36 EA
Company wide:
0 in stock
Push-Barb Cable Tie Mount, Maximum Panel Thickness of 0.13” (3.2mm) and a Panel Hole of 0.25” (6.4mm), Heat Resistant Nylon 6.6, Black, Package of 1000

Overview

Push-Barb Cable Tie Mount, Maximum Panel Thickness of 0.13” (3.2mm) and a Panel Hole of 0.25” (6.4mm), Heat Resistant Nylon 6.6, Black, Package of 1000
Also known as: 074983583638, PM2H25-M30, PDTPM2H25M30

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon