Push Mount, Nylon, Natural Color, Indoors, 1/4"

Item #: 0707334

Cat #: PM2H25-C

UPC: 074983583607

$ 0.43 EA
Company wide:
0 in stock
Push Mount, Nylon, Natural Color, Indoors, 1/4" Panel Hole Diameter, .125" Panel Thickness, Push Barb Mounting, Use with Miniature, Intermediate & Standard Cable Ties

Overview

Push Mount, Nylon, Natural Color, Indoors, 1/4" Panel Hole Diameter, .125" Panel Thickness, Push Barb Mounting, Use with Miniature, Intermediate & Standard Cable Ties

Cable Tie Push Mount, Natural. Maximum Panel Thickness 0.125 inches (3.2 mm). Panel Hole Diameter 0.250 inches (6.4 mm). Push barb mounting method. Mounts are inserted into pre-drilled holes. Requires no adhesive or additional mounting hardware. Can be used where only one side of the panel is accessible. Push mount does not have tensioning wings. Material is Nylon 6.6. Use with Miniature through Standard Panduit Cable Ties. Color is Natural.

Also known as: 074983583607, PM2H25-C, PDTPM2H25C

Specifications

Color: White
Material: Nylon
Color: White
Material: Nylon