400A/3P HD NF Safety SW 600V NEMA4 Paint

Item #: 0707326

Cat #: DH365UPK

UPC: 782114357439

$ 23861.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 400A, NEMA 4, Painted steel, Non-fusible, Three-wire, 125 at 240 Vac TD 3 Ph, 250 at 480 Vac TD 3 Ph, 350 at 600 Vac TD 3 Ph, 50 at 250 Vdc

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 400A, NEMA 4, Painted steel, Non-fusible, Three-wire, 125 at 240 Vac TD 3 Ph, 250 at 480 Vac TD 3 Ph, 350 at 600 Vac TD 3 Ph, 50 at 250 Vdc

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114357439, DH365UPK, CUTDH365UPK

Specifications

Poles: 3
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 4
Poles: 3
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 4