Transformer, Dry Type, 15KVA, 480 Delta; - 480Y/277, NEMA 3R

Item #: 0707322

Cat #: Y48D47T15N

UPC: 786680324772

$ 6170.96 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 15 KVA, 480 Delta; Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 480 Delta; Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 3R
Also known as: 786680324772, Y48D47T15N, CUTY48D47T15N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y