50W JDR Halogen Lamp

Item #: 0707320

Cat #: S3139

UPC: 045923031397

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; JDR; 2000 Average rated hours; 570 Lumens; Medium Base; 120 Volt

Overview

50 Watt; Halogen; JDR; 2000 Average rated hours; 570 Lumens; Medium Base; 120 Volt
Also known as: 045923031397, S3139, SATS3139

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 570
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 50
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 570
Light Technology: Halogen