Wing Push Mount Tie, Center Mounted, 8.2

Item #: 0707239

Cat #: PLWP50SE-D30

UPC: 074983222902

$ 0.42 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for corrugated loom tubing and temperatures up to

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for corrugated loom tubing and temperatures up to
Also known as: 074983222902, PLWP50SE-D30, PDTPLWP50SED30

Specifications

Color: Black
Material: Nylon
Length: 8.200 in
Color: Black
Length: 8.200 in
Material: Nylon