Inductive Sensor

Item #: 0707231

Cat #: NI8UEM12AP6XH11

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Inductive Sensor, Range: 8 mm, 10 - 30 VDC, Threaded, Stainless Steel

Overview

Inductive Sensor, Range: 8 mm, 10 - 30 VDC, Threaded, Stainless Steel
Also known as: NI8UEM12AP6XH11, TURNI8UEM12AP6XH11

Specifications

Type: Inductive, Threaded
Material: Stainless Steel
Volts DC Range: 10 - 30
Type: Inductive, Threaded
Volts DC Range: 10 - 30
Material: Stainless Steel