Wing Push Mount Tie, 12.0L (305mm), Ligh

Item #: 0707199

Cat #: PLWP3H-TL

UPC: 074983546060

$ 1.17 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Light-heavy cross section, 12.0in

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Light-heavy cross section, 12.0in
Also known as: 074983546060, PLWP3H-TL, PDTPLWP3HTL

Specifications

Color: Natural
Length: 12 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 12 in