Wing Push Mount Tie, Center Mounted, 5.8

Item #: 0707195

Cat #: PLWP30SC-D30

UPC: 074983206469

$ 0.36 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross
Also known as: 074983206469, PLWP30SC-D30, PDTPLWP30SCD30

Specifications

Color: Black
Material: Nylon
Length: 5.800 in
Color: Black
Length: 5.800 in
Material: Nylon