Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 0707183

Cat #: UTP28X115YL

UPC: 074983103287

$ 151.55 EA
Company wide:
0 in stock
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 115ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 115ft.
Also known as: 074983103287, UTP28X115YL, PDTUTP28X115YL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow