Wing Push Mount Tie, 7.7L (196mm), Standard, 500/PK

Item #: 0707143

Cat #: PLWP2SA-D

UPC: 074983543311

$ 0.35 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.7in, Te, 500/PK

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.7in, Te, 500/PK
Also known as: 074983543311, PLWP2SA-D, PDTPLWP2SAD

Specifications

Color: Natural
Material: Nylon
Length: 7.700 in
Color: Natural
Length: 7.700 in
Material: Nylon