Wing Push Mount Tie, 8.9L (226mm), Light

Item #: 0707135

Cat #: PLWP2H-TL0

UPC: 074983546138

$ 1.13 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Light-heavy cross s

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Light-heavy cross s
Also known as: 074983546138, PLWP2H-TL0, PDTPLWP2HTL0

Specifications

Color: Black
Material: Nylon
Length: 8.900 in
Color: Black
Length: 8.900 in
Material: Nylon