Wing Push Mount Tie, 8.9L (226mm), Light

Item #: 0707131

Cat #: PLWP2H-TL

UPC: 074983546121

$ 0.99 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Light-heavy cross section, 8.9in,

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Light-heavy cross section, 8.9in,
Also known as: 074983546121, PLWP2H-TL, PDTPLWP2HTL

Specifications

Color: Natural
Material: Nylon
Length: 8.900 in
Color: Natural
Length: 8.900 in
Material: Nylon