Wing Push Mount Tie, 5.2L (132mm), Stand

Item #: 0707118

Cat #: PLWP1S-D30

UPC: 074983568109

$ 0.35 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross
Also known as: 074983568109, PLWP1S-D30, PDTPLWP1SD30

Specifications

Color: Black
Material: Nylon
Length: 5.200 in
Color: Black
Length: 5.200 in
Material: Nylon