Wing Push Mount Tie, 5.2L (132mm), Stand

Item #: 0707080

Cat #: PLWP1SB-D

UPC: 074983543427

$ 0.29 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 5.2in, Te

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 5.2in, Te
Also known as: 074983543427, PLWP1SB-D, PDTPLWP1SBD

Specifications

Color: Natural
Material: Nylon
Length: 5.100 in
Color: Natural
Length: 5.100 in
Material: Nylon