Wing Push Mount Tie, 4.3L (109mm), Minia

Item #: 0707053

Cat #: PLWP1M-D

UPC: 074983543069

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Miniature cross section, 4.3in, T

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Miniature cross section, 4.3in, T
Also known as: 074983543069, PLWP1M-D, PDTPLWP1MD

Specifications

Color: Natural
Material: Nylon
Length: 4.300 in
Color: Natural
Length: 4.300 in
Material: Nylon