Wing Push Mount Tie, 6.8L (173mm), Stand

Item #: 0707043

Cat #: PLWP1.5S-D

UPC: 074983543106

$ 0.31 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 6.8in, Te

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 6.8in, Te
Also known as: 074983543106, PLWP1.5S-D, PDTPLWP1.5SD

Specifications

Color: Natural
Material: Nylon
Length: 6.800 in
Color: Natural
Length: 6.800 in
Material: Nylon