Wing Push Mount Tie, 6.7L (170mm), Stand

Item #: 0707040

Cat #: PLWP1.5SA-D

UPC: 074983543304

$ 0.32 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 6.7in, Te

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 6.7in, Te
Also known as: 074983543304, PLWP1.5SA-D, PDTPLWP1.5SAD

Specifications

Color: Natural
Material: Nylon
Length: 6.700 in
Color: Natural
Length: 6.700 in
Material: Nylon