Wing Push Mount Tie, 6.0L (152mm), Inter

Item #: 0707020

Cat #: PLWP1.5I-C

UPC: 074983224142

$ 0.42 EA
Company wide:
0 in stock
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in
Also known as: 074983224142, PLWP1.5I-C, PDTPLWP1.5IC

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in