4" Fiberglass 30° Elbow, 36" Radius, Black

Item #: 0706922

Cat #: 4FG30X36

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 30 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

4 Inch Fiberglass 30 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 4FG30X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 30°
Sweep Radius: 36 in
Color: Black
Diameter: 4 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 30°