Fixture Support Box, Round, 3-1/2" Diameter, Non-Metallic, Polycarbonate

Item #: 0706816

Cat #: PC223OW

UPC: 085339980285

$ 5.11 EA
Company wide:
2,770 in stock
Fixture Support Box, Round, 3-1/2 Inch Diameter, Non-Metallic, Polycarbonate, Black, For Use With Nonmetallic Sheathed Cable

Overview

Fixture Support Box, Round, 3-1/2 Inch Diameter, Non-Metallic, Polycarbonate, Black, For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls And Ceilings (50 Lbs. Fixture Support)

Also known as: 085339980285, PC223OW, ALLPC223OW, 3/0 remodel j box, 3/0 PVC BOX

Specifications

Material: Polycarbonate
Depth: 2 13/16 in
Mounting: Clamp, Bracket
Color: Black
Cubic Inches: 21.500 in³
Material: Polycarbonate
Mounting: Clamp, Bracket
Cubic Inches: 21.500 in³
Depth: 2 13/16 in
Color: Black