Closure Plate, 2.50x2.50, Galvanized, Steel
Item #: 0706809
Cat #: F22GCPNKGV
UPC: 783510880804
$ 11.92 EA
Company wide:
0
in stock
Documents & Guides
Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F22GCPNKGV item measures 2.50x2.50 inches with a material of Steel finish Galvanized.
Overview
Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F22GCPNKGV item measures 2.50x2.50 inches with a material of Steel finish Galvanized.
Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.
Also known as: 783510880804, F22GCPNKGV, HOFF22GCPNKGV
Features & Benefits
- Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Plain |
| Knockouts: | No |
| Height: | 2 1/2 in |
| Material: | Steel |
| Number of Knockouts: | 0 |