
Adv Imh39glfm Ele Mh Bal 39w M130 1
Item #: 0706719
Cat #: IMH39GLFM
UPC: 781087041802
$ 130.28 EA
Company wide:
21
in stock
Documents & Guides
39 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M130/C130. Ballast Comes With Backside Leads and Mounting Bracket, Direct Replacement For Metal Halide Recessed Lighting.
Overview
39 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M130/C130. Ballast Comes With Backside Leads and Mounting Bracket, Direct Replacement For Metal Halide Recessed Lighting.
Low frequency electronic HID ballasts such as the Philips Advance e-Vision line constantly measure and adjust the wattage, optimizing delivery of the ceramic lamps' superior color properties. This makes ceramic metal halide operated by e-Vision ballasts the premier choice for many applications previously illuminated by either tungsten halogen or incandescent sources, such as retail lighting.
Also known as: 781087041802, IMH39GLFM, ADVIMH39GLFM
Specifications
| Type: | Pulse Start, Electronic |
| Shape: | ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam), T6 (Tubular) |
| ANSI Code: | M130 |
| Wattage: | 39 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start, Electronic |
| ANSI Code: | M130 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam), T6 (Tubular) |
| Wattage: | 39 |
| Volts AC Range: | 120 - 277 |