Feed Through Terminal Block, Type: M 2,5/5

Item #: 0706711

Cat #: 0105 052.21

UPC: 662019953618

$ 3.15 EA
Company wide:
1,260 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: White. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: White. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019953618, 0105 052.21, ENT1SNA105052R2100

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Color: White
Type: Terminal Block, Feed Through, Screw Clamp
Amps: 30
Color: White
Mounting: DIN Rail
Family / Style: Entrelec