3 IN X 3.5 IN (76.2 MM X 63.5 MM)

Item #: 0706696

Cat #: THTOL-178-966B-1

UPC: 662820629986

$ 473.99 EA
Company wide:
0 in stock
Documents & Guides
Clear, polyester overlaminate labels for Brady's thermal transfer printable raised panel labels.

Overview

Clear, polyester overlaminate labels for Brady's thermal transfer printable raised panel labels.

The B-966B material is a release coated, 1.5 mil clear polyester film with an acrylic pressure sensitive adhesive.

Also known as: 662820629986, THTOL-178-966B-1, BRATHTOL178966B1

Specifications

Color: Clear
Material: Polyester
Type: Label
Standards: California Proposition 65
Color: Clear
Type: Label
Material: Polyester
Standards: California Proposition 65