Grease Filter for Models L400K & L500K

Item #: 0706671
Cat #: LAF2
UPC: 026715131907
$ 27.74 EA
Company wide:
0 in stock
Documents & Guides
Features: Aluminum mesh filter traps grease and protects motor, Dishwasher safe, For L400/500 Series.

Overview

Features: Aluminum mesh filter traps grease and protects motor, Dishwasher safe, For L400/500 Series.
Also known as: 026715131907, LAF2, BRNLAF2

Specifications

Type: Filter
Mounting: Box
Material: Thermoplastic, Steel
Color: Ivory
Type: Filter
Material: Thermoplastic, Steel
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)