1500W 277V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 0706588

Cat #: G3323TDRP

UPC: 686334380980

$ 968.30 EA
Company wide:
0 in stock
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 1500W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 1500W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334380980, G3323TDRP, TPIG3323TDRP

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 277
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Volts AC: 277
Standards: California Proposition 65
Type: Commercial Grade
Mounting: Wall