Butt Connector, Nylon-Insulated, 16 - 14 AWG

Item #: 0706549

Cat #: MN14BCX-A

UPC: 051128590003

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 16 - 14 AWG, Blue, 100 Pack

Overview

Butt Connector, Nylon-Insulated, 16 - 14 AWG, Blue, 100 Pack

3M™ Scotchlok™ Color-Coded Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a nylon-insulated, seamless barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128590003, MN14BCX-A, MMMMN14BCXA

Specifications

Material: Nylon
Allowable Gauge Range: 16 - 14
Material: Nylon
Allowable Gauge Range: 16 - 14