AirPro Signature 52in 5 BLADE FAN BN

Item #: 0706524

Cat #: P2521-09

UPC: 785247138609

Call for price
Company wide:
0 in stock
Documents & Guides
52 in Signature five-blade ceiling fan with reversible White/Natural Cherry blades, Brushed Nickel finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.

Overview

52 in Signature five-blade ceiling fan with reversible White/Natural Cherry blades, Brushed Nickel finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.
Also known as: 785247138609, P2521-09, PROP252109

Specifications

Width: 52 in
Color: Brushed Nickel
Type: 3-Speed
Standards: California Proposition 65
Width: 52 in
Type: 3-Speed
Color: Brushed Nickel
Standards: California Proposition 65