Pole Tool

Item #: 0706409

Cat #: EPOL8

UPC: 662520095326

Company wide:
0 in stock
Documents & Guides
Pole Tool, Length: 8 ft, Compatible Tools: T3SS

Overview

Pole Tool, Length: 8 ft, Compatible Tools: T3SS
Also known as: 662520095326, EPOL8, RHHEPOL8

Specifications

Type: Gas Powered
Length: 8 ft
Type: Gas Powered
Length: 8 ft