Utility Knife

Item #: 0706336

Cat #: 10771FLK1

UPC:

Company wide:
0 in stock
Documents & Guides
Utility Knife; Locking Tradesman; Handle Material: Rubberized Grip; Color: Gold

Overview

Utility Knife; Locking Tradesman; Handle Material: Rubberized Grip; Color: Gold

This locking tradesman utility knife features a secure locking mechanism providing the ability to open and close easily. The ergonomic rubberized handle creates a comfortable grip.

Also known as: 10771FLK1, LNX10771FLK1

Features & Benefits

  • EASY OPEN AND CLOSE: Secure locking mechanism
  • COMFORT GRIP: Ergonomic rubberized grip
  • MULTI-USE TOOL: Bottle opener, screwdriver and pipe reamer
  • BUILT-IN Wire Stripper

Specifications

Type: Folding Knife
Color: Gold
Type: Folding Knife
Color: Gold