PIR Occupancy Sensor/Switch, Black

Item #: 0706259

Cat #: PW-100-B

UPC: 754182919260

Call for price
Company wide:
0 in stock
PIR Occupancy Sensor, Wall Switch, 120/230/277 VAC, 50/60 Hz, Color: Black. ***Being replaced by Item 121673 which has an optional neutral connection***

Overview

PIR Occupancy Sensor, Wall Switch, 120/230/277 VAC, 50/60 Hz, Color: Black. ***Being replaced by Item 121673 which has an optional neutral connection***

The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.

Also known as: 754182919260, PW-100-B, WATPW100B

Specifications

Color: Black
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: Black
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277