THHN/THWN-2-14-SOL-CU BLU/BLK TRACER

Item #: 0706238

Cat #: 14THHNCSOLBLU/BLK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-SOL-CU BLU/BLK TRACER

Overview

THHN/THWN-2-14-SOL-CU BLU/BLK TRACER
Also known as: 14THHNCSOLBLU/BLK

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Blue/Black
Stranding: Solid
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Material: Copper
Conductors: 1
Color: Blue/Black