THHN/THWN-2-14-SOL-CU YEL/BLK TRACER

Item #: 0706237

Cat #: 14THHNCSOLYEL/BLK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-SOL-CU YEL/BLK TRACER

Overview

THHN/THWN-2-14-SOL-CU YEL/BLK TRACER
Also known as: 14THHNCSOLYEL/BLK

Specifications

Color: Yellow/Black
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Color: Yellow/Black
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG