1500W 240V Wall Heater, Ivory, w/2P stat

Item #: 0706176

Cat #: HF4315T2RP

UPC: 686334327725

$ 357.36 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500W/1125W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500W/1125W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. Ivory grill.
Also known as: 686334327725, HF4315T2RP, TPIHF4315T2RP

Specifications

Wattage: 1500, 1125
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall